Motion
6311HDY2C3
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409470
MFR #6311HDY2C3
Price$1,231.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409470
MFR #6311HDY2C3

Mfr description
6311HDY2C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,231.45/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Height
    29 mm
  • Overall Length
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.031 lbs, 1.375 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6311HDY2C3 is a 55 mm bore radial/deep groove ball bearing with a 120 mm OD and 29 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6311HDY2C3
  • Manufacturer Upc Number
    192661024614
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    78500 N, 17647.5 lbf
  • Radial Static Load Capacity
    44500 N, 10004.0 lbf
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661024614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)