Motion
6330HDY2MC3
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409471
MFR #6330HDY2MC3
Price$10,446.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409471
MFR #6330HDY2MC3

Mfr description
6330HDY2MC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,446.23/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outer Ring Width
    65 mm
  • Outside Diameter  
    320 mm
  • Overall Height
    65 mm
  • Overall Length
    320 mm
  • Overall Width  
    65 mm
  • Weight
    49.694 lbs, 22.541 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6330HDY2MC3 is a 150 mm bore radial/deep groove ball bearing with a 320 mm OD and 65 mm width, for long life.
  • Manufacturer Catalog Number
    6330HDY2MC3
  • Manufacturer Upc Number
    192661024621
  • Max Rpm
    2200 rpm
  • Maximum Operating RPM
    2200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    274000 N, 61597.6 lbf
  • Radial Static Load Capacity
    284000 N, 63845.7 lbf
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661024621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)