Motion
6206SN24ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width
MI ITEM #08409473
MFR #6206SN24ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width
MI ITEM #08409473
MFR #6206SN24ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6206SN24ZZC3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    62 mm
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    16 mm
  • Manufacturer Catalog Number
    6206SN24ZZC3
  • Manufacturer Upc Number
    192661023099
  • UPC_NO
    192661023099
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206SN24ZZC3 is a radial deep groove ball bearing with a 30mm bore and 62mm outside diameter, designed for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text