Motion
6207SN24ZZC3
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08409474
MFR #6207SN24ZZC3
Price$523.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08409474
MFR #6207SN24ZZC3

Mfr description
6207SN24ZZC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.08/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Length
    72 mm
  • Overall Width  
    17 mm
  • Weight
    0.639 lbs, 0.29 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6207SN24ZZC3 is a radial deep groove ball bearing with a 35mm bore and 72mm outside diameter, perfect for high-speed use.
  • Manufacturer Catalog Number
    6207SN24ZZC3
  • Manufacturer Upc Number
    192661023488
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28200 N, 6339.6 lbf
  • Radial Static Load Capacity
    15300 N, 3439.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661023488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)