Motion
6210SN24ZZC3
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08409475
MFR #6210SN24ZZC3
Price$856.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08409475
MFR #6210SN24ZZC3

Mfr description
6210SN24ZZC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.59/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    20 mm
  • Overall Length
    90 mm
  • Overall Width  
    20 mm
  • Weight
    0.996 lbs, 0.45184 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6210SN24ZZC3 is a radial deep groove ball bearing with a 50mm bore and 90mm outside diameter, suitable for precision machinery.
  • Manufacturer Catalog Number
    6210SN24ZZC3
  • Manufacturer Upc Number
    192661019597
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38500 N, 8655.14 lbf
  • Radial Static Load Capacity
    23200 N, 5215.57 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661019597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)