Motion
6211SN24C3
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409476
MFR #6211SN24C3
Price$1,008.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409476
MFR #6211SN24C3

Mfr description
6211SN24C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.48/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    21 mm
  • Overall Length
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.364 lbs, 0.6186 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6211SN24C3 is a radial deep groove ball bearing with a 55mm bore and 100mm outside diameter, designed for high-speed performance.
  • Manufacturer Catalog Number
    6211SN24C3
  • Manufacturer Upc Number
    192661019610
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    47500.0 N, 10678.4 lbf
  • Radial Static Load Capacity
    29300 N, 6586.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661019610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)