Motion
6220SN34C3
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width
Mi Item #08409481
MFR #6220SN34C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width
Mi Item #08409481
MFR #6220SN34C3

Mfr description
6220SN34C3
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    34 mm
  • Overall Length
    180 mm
  • Overall Width  
    34 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6220SN34C3 is a 100mm bore radial deep groove ball bearing with special seals, 180mm OD, and 34mm width for industrial use.
  • Manufacturer Catalog Number
    6220SN34C3
  • Manufacturer Upc Number
    192661020685
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661020685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)