Specifications
Dimensions
- Bore Diameter120 mm
- Outer Ring Width40 mm
- Outside Diameter215 mm
- Overall Height40 mm
- Overall Length215 mm
- Overall Width40 mm
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Country of OriginJP
- Harmonization Code8482105056
- Internal ClearanceC3
- Long DescriptionThe 6224SN34C3 is a 120mm bore radial deep groove ball bearing with special seals, 215mm OD, and 40mm width for industrial use.
- Manufacturer Catalog Number6224SN34C3
- Manufacturer Upc Number192661020678
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO192661020678
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)