Motion
6316SN34C3
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #08409489
MFR #6316SN34C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #08409489
MFR #6316SN34C3

Mfr description
6316SN34C3
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6316SN34C3 is an 80 mm bore radial/deep groove ball bearing with a 170 mm OD and 39 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6316SN34C3
  • Manufacturer Upc Number
    192661020692
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661020692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)