Motion
6234SN34C3
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width
MI ITEM #08409492
MFR #6234SN34C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width
MI ITEM #08409492
MFR #6234SN34C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6234SN34C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    52 mm
  • Overall Width
  • Overall Length
    310 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    42 mm
  • Manufacturer Catalog Number
    6234SN34C3
  • Manufacturer Upc Number
    192661020777
  • UPC_NO
    192661020777
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6234SN34C3 is a 170mm bore radial deep groove ball bearing with special seals, 260mm OD, and 42mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text