Motion
6236SN34C3
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width
Mi Item #08409493
MFR #6236SN34C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width
Mi Item #08409493
MFR #6236SN34C3

Mfr description
6236SN34C3
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outer Ring Width
    52 mm
  • Outside Diameter  
    320 mm
  • Overall Height
    52 mm
  • Overall Length
    320 mm
  • Overall Width  
    52 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6236SN34C3 is a 180mm bore radial deep groove ball bearing with special seals, 320mm OD, and 52mm width for industrial use.
  • Manufacturer Catalog Number
    6236SN34C3
  • Manufacturer Upc Number
    192661023303
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661023303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)