Motion
259-2083-6-4

Danfoss Adapters
259-2083-6-4

Hex Nipple - 3/8 in Male Pipe Rigid x 1/4 in Male Pipe Rigid, Stainless Steel
MI ITEM #08410089
MFR #259-2083-6-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-2083-6-4

Hex Nipple - 3/8 in Male Pipe Rigid x 1/4 in Male Pipe Rigid, Stainless Steel
MI ITEM #08410089
MFR #259-2083-6-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF, 1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    3/8 NPTF, 1/4 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/8 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Stainless Steel

Overview

Mfr description
259-2083-6-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text