Overview
Mfr description
259-2096-4-2
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1/4 in
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleFemale Pipe Rigid
- End 2 Size1/8 in
- End 1 Size Type1/4 NPTF, 1/8 NPTF
- End 2 Thread(NPTF) 1/8–27
- End 2 Size Type1/4 NPTF, 1/8 NPTF
- MaterialStainless Steel
- Description Keyword1/4 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data