Motion
FF4184-1010S

Danfoss Adapters
FF4184-1010S

Straight Adapter - 5/8 in Male JIC 37° Flare x 5/8 in Male O-Ring Port, Steel
Mi Item #08410108
MFR #FF4184-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF4184-1010S

Straight Adapter - 5/8 in Male JIC 37° Flare x 5/8 in Male O-Ring Port, Steel
Mi Item #08410108
MFR #FF4184-1010S

Mfr description
FF4184-1010S
  • Available in Stainless Steel type 316
  • Broad selection of styles and sizes
  • Interchangeable with all sources
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°, 5/8 O-Ring Port
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 JIC 37°, 5/8 O-Ring Port
  • Overall Diameter
    5/8 in
  • Overall Length
    2.23 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Port, O-Ring Port to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare x 5/8 in Male O-Ring Port
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male O-Ring Port
  • End 2 Thread
    7/8–14
  • Material
    Steel
  • Max Operating Temperature
    400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)