Motion
FF4184-0808S

Danfoss Adapters
FF4184-0808S

Straight Adapter - 1/2 in Male JIC 37° Flare x 1/2 in Male O-Ring Port, Steel
MI ITEM #08410112
MFR #FF4184-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF4184-0808S

Straight Adapter - 1/2 in Male JIC 37° Flare x 1/2 in Male O-Ring Port, Steel
MI ITEM #08410112
MFR #FF4184-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°, 1/2 O-Ring Port
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°, 1/2 O-Ring Port

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Port, O-Ring Port to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Male O-Ring Port
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male O-Ring Port
  • End 2 Thread
    3/4–16
  • ManufacturerName (description attribute)
    Danfoss Adapters
  • Material
    Steel

Overview

Mfr description
FF4184-0808S
  • Good resistance to vibration
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Interchangeable with all sources
  • Available in Stainless Steel type 316
  • Broad selection of styles and sizes
  • Zinc plated.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text