Motion
FF9767T16-S

Danfoss Adapters
FF9767T16-S

Plug - 1 in For-Seal®, 1-7/16–12 Thread, Steel
Mi Item #08410115
MFR #FF9767T16-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF9767T16-S

Plug - 1 in For-Seal®, 1-7/16–12 Thread, Steel
Mi Item #08410115
MFR #FF9767T16-S

Mfr description
FF9767T16-S
  • Excellent vibration resistance
  • Tubing is brazed for permanent leakproof connections
  • Meets SAE J1453
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1 in For-Seal®
  • End 1 Style
    For-Seal®
  • End 1 Thread
    1-7/16–12
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)