Motion
FF9767T24-S

Danfoss Adapters
FF9767T24-S

Plug - 2–12 Thread, Steel
Mi Item #08410117
MFR #FF9767T24-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF9767T24-S

Plug - 2–12 Thread, Steel
Mi Item #08410117
MFR #FF9767T24-S

Mfr description
FF9767T24-S
  • Zinc plated
  • Meets SAE J1453
  • Tubing is brazed for permanent leakproof connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.4839 in

Details

  • Adapter Type
    Plug
  • End 1 Thread
    2–12
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)