Motion
FF9767T04-S

Danfoss Adapters
FF9767T04-S

Plug - 1/4 in For-Seal®, 9/16–18 Thread, Steel
MI ITEM #08410118
MFR #FF9767T04-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF9767T04-S

Plug - 1/4 in For-Seal®, 9/16–18 Thread, Steel
MI ITEM #08410118
MFR #FF9767T04-S

Mfr description
FF9767T04-S
  • Tubing is brazed for permanent leakproof connections
  • Excellent vibration resistance
  • Meets SAE J1453
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Inside Diameter
    0.6089 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/4 in For-Seal®
  • End 1 Style
    For-Seal®
  • End 1 Thread
    9/16–18
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)