Motion
FF9767T06-S

Danfoss Adapters
FF9767T06-S

Plug - 3/8 in Male Pipe Rigid, (NPTF) 3/8–18 Thread, Steel, 0.751 in Overall Length
MI ITEM #08410119
MFR #FF9767T06-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF9767T06-S

Plug - 3/8 in Male Pipe Rigid, (NPTF) 3/8–18 Thread, Steel, 0.751 in Overall Length
MI ITEM #08410119
MFR #FF9767T06-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9767T06-S

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe Rigid
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • Material
    Steel
  • Overall Length
    0.751 in
  • Description Keyword
    3/8 in Male Pipe Rigid
  • Overall Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text