Motion
FF9767T08-S

Danfoss Adapters
FF9767T08-S

Plug - 1/2 in For-Seal®, 13/16–16 Thread, Steel
MI ITEM #08410120
MFR #FF9767T08-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF9767T08-S

Plug - 1/2 in For-Seal®, 13/16–16 Thread, Steel
MI ITEM #08410120
MFR #FF9767T08-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9767T08-S
  • Tubing is brazed for permanent leakproof connections
  • Meets SAE J1453
  • Zinc plated
  • Excellent vibration resistance.

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    For-Seal®
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16–16
  • Material
    Steel
  • Inside Diameter
    0.811 in
  • Description Keyword
    1/2 in For-Seal®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text