Overview
Mfr description
FF1994H4-1616S
Specifications
- Adapter TypeStraight Adapter - Bulkhead
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to Flat Face O-Ring, Flat Face O-Ring to NPTF
- End 1 Size1 in
- End 1 Thread1-7/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1 FFOR, 1 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- End 2 Size Type1 FFOR, 1 NPTF
- MaterialSteel
- Description Keyword1 in Male Flat Face O-Ring x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data