Motion
FF2030H4-0606S

Danfoss Adapters
FF2030H4-0606S

Bulkhead 90° Elbow - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring, Steel
MI ITEM #08410135
MFR #FF2030H4-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF2030H4-0606S

Bulkhead 90° Elbow - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring, Steel
MI ITEM #08410135
MFR #FF2030H4-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 FFOR
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 FFOR

Details

  • Adapter Type
    90° Elbow - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    9/16–18
  • End 2 Style
    Male Flat Face O-Ring
  • Material
    Steel

Overview

Mfr description
FF2030H4-0606S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text