Overview
Mfr description
FF2114T0404S
- Meets SAE J1453
- Zinc plated
- Tubing is brazed for permanent leakproof connections
- Excellent vibration resistance.
Specifications
- Adapter TypeTee
- End 1 StyleFemale Flat Face O-Ring
- End 1 Size1/4 in
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1/4 in
- End 3 StyleMale Flat Face O-Ring
- End 3 Size1/4 in
- MaterialSteel
- Description Keyword1/4 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data