Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF2174T0808S

Bulkhead Run Tee - 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
MI ITEM #08410150
MFR #FF2174T0808S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FF2174T0808S
  • Used with steel tubing (tubing for brazing must be non-coated)
  • Typically used in high pressure, hydraulic, pneumatic and chemical processing applications
  • Tubing is brazed for permanent leakproof connections
  • Zinc plated for resistance to corrosion.

Specifications

  • Adapter Type
    Bulkhead Run Tee
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Size
    1/2 in
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1/2 in
  • End 3 Style
    Male Flat Face O-Ring
  • End 3 Size
    1/2 in
  • Material
    Steel
  • Inside Diameter
    0.378 in
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text