Motion
FF9768-08S
Bulkhead Lock Nut - 1/2 in Flat Face O-Ring, 13/16–16 Thread, Steel
MI ITEM #08410155
MFR #FF9768-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulkhead Lock Nut - 1/2 in Flat Face O-Ring, 13/16–16 Thread, Steel
MI ITEM #08410155
MFR #FF9768-08S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9768-08S

Specifications

  • Adapter Type
    Bulkhead Lock Nut
  • End 1 Style
    Flat Face O-Ring
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16–16
  • Material
    Steel
  • Description Keyword
    1/2 in Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text