Motion
259-1290-12

Danfoss Adapters
259-1290-12

Cap - 3/4 in Female JIC 37° Flare-Twin®, (SAE) 1-1/16–12 Thread, Stainless Steel
MI ITEM #08410157
MFR #259-1290-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-1290-12

Cap - 3/4 in Female JIC 37° Flare-Twin®, (SAE) 1-1/16–12 Thread, Stainless Steel
MI ITEM #08410157
MFR #259-1290-12

Mfr description
259-1290-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in

Details

  • Adapter Type
    Cap
  • Description Keyword
    3/4 in Female JIC 37° Flare-Twin®
  • End 1 Style
    Female JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1-1/16–12
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)