Motion
259-1290-16

Danfoss Adapters
259-1290-16

Cap - 1 in Female JIC 37° Flare-Twin®, (SAE) 1-5/16–12 Thread, Stainless Steel
Mi Item #08410158
MFR #259-1290-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-1290-16

Cap - 1 in Female JIC 37° Flare-Twin®, (SAE) 1-5/16–12 Thread, Stainless Steel
Mi Item #08410158
MFR #259-1290-16

Mfr description
259-1290-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in

Details

  • Adapter Type
    Cap
  • Description Keyword
    1 in Female JIC 37° Flare-Twin®
  • End 1 Style
    Female JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1-5/16–12
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)