Specifications
Dimensions
- End 1 Size1/4 in
Details
- Adapter TypeNut
- Description Keyword1/4 in Female JIC 37° Flare-Twin®
- End 1 StyleFemale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 7/16–20
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)