Motion
259-1290-8
Cap - (SAE) 3/4–16 Thread, Stainless Steel Material
MI ITEM #08410163
MFR #259-1290-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - (SAE) 3/4–16 Thread, Stainless Steel Material
MI ITEM #08410163
MFR #259-1290-8

Mfr description
259-1290-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    1/2 in Female JIC 37° Flare-Twin®
  • End 1 Style
    Female JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 3/4–16
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)