Overview
Mfr description
259-210292-4
Specifications
- Adapter TypeCap
- End 1 StyleFemale JIC 37° Flare-Twin®
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- MaterialStainless Steel
- Description Keyword1/4 in Female JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data