Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-900605-16

Tube Sleeve - 1 in JIC 37° Flare-Twin®, Stainless steel
MI ITEM #08410166
MFR #259-900605-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
259-900605-16
  • Available in Stainless Steel type 316
  • Zinc plated
  • Broad selection of styles and sizes
  • Interchangeable with all sources
  • Good resistance to vibration
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number

Specifications

  • Adapter Type
    Tube Sleeve
  • End 1 Style
    JIC 37° Flare-Twin®
  • End 1 Size
    1 in
  • Material
    Stainless steel
  • Inside Diameter
    1.006 in
  • Description Keyword
    1 in JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text