Specifications
Dimensions
- End 1 Size1-1/2 in
Details
- Adapter TypeTube Sleeve
- Description Keyword1-1/2 in JIC 37° Flare-Twin®
- End 1 StyleJIC 37° Flare-Twin®
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)