Motion
259-900605-8

Danfoss Adapters
259-900605-8

Tube Sleeve - 1/2 in JIC 37° Flare-Twin®, Stainless steel
Mi Item #08410170
MFR #259-900605-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-900605-8

Tube Sleeve - 1/2 in JIC 37° Flare-Twin®, Stainless steel
Mi Item #08410170
MFR #259-900605-8

Mfr description
259-900605-8
  • Available in Stainless Steel type 316
  • Interchangeable with all sources
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Inside Diameter
    0.505 in

Details

  • Adapter Type
    Tube Sleeve
  • Description Keyword
    1/2 in JIC 37° Flare-Twin®
  • End 1 Style
    JIC 37° Flare-Twin®
  • Material
    Stainless steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)