Motion
259-2021-2-4

Danfoss Adapters
259-2021-2-4

Straight Adapter - 1/8 in Male Pipe Rigid x 1/4 in Male JIC 37° Flare-Twin®
MI ITEM #08410174
MFR #259-2021-2-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-2021-2-4

Straight Adapter - 1/8 in Male Pipe Rigid x 1/4 in Male JIC 37° Flare-Twin®
MI ITEM #08410174
MFR #259-2021-2-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/4 JIC 37°, 1/8 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°, 1/8 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/8 in Male Pipe Rigid x 1/4 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 7/16–20
  • Material
    Stainless Steel

Overview

Mfr description
259-2021-2-4
  • Interchangeable with all sources
  • Good resistance to vibration
  • Available in Stainless Steel type 316
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Zinc plated
  • Broad selection of styles and sizes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text