Motion
259-2021-6-6

Danfoss Adapters
259-2021-6-6

Straight Adapter - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male Pipe Rigid, Stainless Steel
Mi Item #08410178
MFR #259-2021-6-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-2021-6-6

Straight Adapter - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male Pipe Rigid, Stainless Steel
Mi Item #08410178
MFR #259-2021-6-6

Mfr description
259-2021-6-6
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Available in Stainless Steel type 316
  • Interchangeable with all sources
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, 3/8 NPTF
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°, 3/8 NPTF
  • Inside Diameter
    0.3 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare, JIC 37° Flare to NPTF
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)