Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-900599-12

Plug - 3/4 in Male JIC 37° Flare-Twin®, (SAE) 1-1/16–12 Thread, Stainless Steel
MI ITEM #08410182
MFR #259-900599-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
259-900599-12

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • Material
    Stainless Steel
  • Description Keyword
    3/4 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text