Motion
259-2027-16-16

Danfoss Adapters
259-2027-16-16

Hex Union - 1 in Male JIC 37° Flare-Twin® x 1 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #08410188
MFR #259-2027-16-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-2027-16-16

Hex Union - 1 in Male JIC 37° Flare-Twin® x 1 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #08410188
MFR #259-2027-16-16

Mfr description
259-2027-16-16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1 in Male JIC 37° Flare-Twin® x 1 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 1-5/16–12
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)