Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type3/8 JIC 37°
- End 2 Size3/8 in
- End 2 Size Type3/8 JIC 37°
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 3/4–16
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 9/16–18
- MaterialStainless Steel
Overview
Mfr description
259-2027-6-6