Motion
259-2023-4-6

Danfoss Adapters
259-2023-4-6

45° Elbow - 3/8 in Male JIC 37° Flare-Twin® x 1/4 in Male Pipe Rigid, Stainless Steel
MI ITEM #08410195
MFR #259-2023-4-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-2023-4-6

45° Elbow - 3/8 in Male JIC 37° Flare-Twin® x 1/4 in Male Pipe Rigid, Stainless Steel
MI ITEM #08410195
MFR #259-2023-4-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-2023-4-6
  • Typically used in hydraulic, instrumentation, and chemical processing systems
  • Choice of two- or three-piece design
  • Interchangeable with all sources
  • Broad selection of styles and sizes.

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare, JIC 37° Flare to NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    3/8 JIC 37°, 1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    3/8 JIC 37°, 1/4 NPTF
  • Material
    Stainless Steel
  • Inside Diameter
    0.3 in
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin® x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text