Motion
259-2024-2-4

Danfoss Adapters
259-2024-2-4

90° Elbow - 1/4 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Steel
Mi Item #08410196
MFR #259-2024-2-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-2024-2-4

90° Elbow - 1/4 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Steel
Mi Item #08410196
MFR #259-2024-2-4

Mfr description
259-2024-2-4
  • Interchangeable with all sources
  • Broad selection of styles and sizes
  • Choice of two- or three-piece design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF, 1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/4 NPTF, 1/8 NPTF
  • Inside Diameter
    0.17 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)