Motion
259-2071-6-6

Danfoss Adapters
259-2071-6-6

90° Elbow - 3/8 in Female JIC 37° Flare-Twin® Swivel x 3/8 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #08410201
MFR #259-2071-6-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-2071-6-6

90° Elbow - 3/8 in Female JIC 37° Flare-Twin® Swivel x 3/8 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #08410201
MFR #259-2071-6-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Female JIC 37° Flare-Twin® Swivel x 3/8 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Female JIC 37° Flare-Twin® Swivel
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 9/16–18
  • Material
    Stainless Steel

Overview

Mfr description
259-2071-6-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text