Motion
FF1010-1412S

Danfoss Adapters
FF1010-1412S

Straight Reducer - 3/4 in Female O-Ring Boss x 7/8 in Male O-Ring Boss, Steel
MI ITEM #08410202
MFR #FF1010-1412S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF1010-1412S

Straight Reducer - 3/4 in Female O-Ring Boss x 7/8 in Male O-Ring Boss, Steel
MI ITEM #08410202
MFR #FF1010-1412S

Mfr description
FF1010-1412S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 ORB
  • End 2 Size
    7/8 in
  • End 2 Size Type
    7/8 ORB

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    3/4 in Female O-Ring Boss x 7/8 in Male O-Ring Boss
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-3/16–12
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)