Specifications
Dimensions
- End 1 Size1/8 in
Details
- Adapter TypeHex Socket Plug
- Description Keyword1/8 in Male O-Ring Boss
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 5/16–24
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)