Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
259-210212-6

Bulkhead Lock Nut - 3/8 in NPTF, (NPTF) 3/8–18 Thread, Stainless Steel
MI ITEM #08410219
MFR #259-210212-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
259-210212-6

Specifications

  • Adapter Type
    Bulkhead Lock Nut
  • End 1 Style
    NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • Material
    Stainless Steel
  • Description Keyword
    3/8 in NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text