Motion
2018-12-16S

Danfoss Adapters
2018-12-16S

Straight Adapter - 3/4 in Female JIC 37° Flare Swivel x 1 in Female Pipe Rigid, Steel
MI ITEM #08410224
MFR #2018-12-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2018-12-16S

Straight Adapter - 3/4 in Female JIC 37° Flare Swivel x 1 in Female Pipe Rigid, Steel
MI ITEM #08410224
MFR #2018-12-16S

Mfr description
2018-12-16S
  • Broad selection of styles and sizes
  • Good resistance to vibration
  • Available in Stainless Steel type 316
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°, 1 NPTF
  • End 2 Size
    1 in
  • Inside Diameter
    0.71 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to JIC 37° Flare, JIC 37° Flare to NPTF
  • Description Keyword
    3/4 in Female JIC 37° Flare Swivel x 1 in Female Pipe Rigid
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)