Motion
FF4174-0606S

Danfoss Adapters
FF4174-0606S

45° Elbow - 3/8 in Female SAE 45° Flare Swivel x 3/8 in Male SAE 45° Flare, Steel
Mi Item #08410227
MFR #FF4174-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF4174-0606S

45° Elbow - 3/8 in Female SAE 45° Flare Swivel x 3/8 in Male SAE 45° Flare, Steel
Mi Item #08410227
MFR #FF4174-0606S

Mfr description
FF4174-0606S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 SAE 45°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 SAE 45°

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • Description Keyword
    3/8 in Female SAE 45° Flare Swivel x 3/8 in Male SAE 45° Flare
  • End 1 Style
    Female SAE 45° Flare Swivel
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Thread
    (SAE) 5/8–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)