Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2045-16-20S

Straight Adapter - 1 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #08410229
MFR #2045-16-20S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2045-16-20S
  • Carbon Steel
  • Broad selection of styles and sizes
  • Eaton, Weatherhead, steel connector, steel adapters
  • Used in pressure hydraulic systems
  • Zinc plated.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    1 in
  • End 1 Thread
    (NPSM) 1–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1 NPSM
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Size Type
    1-1/4 NPTF
  • Material
    Steel
  • Description Keyword
    1 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text