Overview
Mfr description
2046-12-16S
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Female
- End 1 StyleFemale Pipe Swivel
- Both Ends Style/TypeNPTF to NPSM, NPSM to NPTF
- End 1 Size3/4 in
- End 1 Thread(NPTF) 3/4–14
- End 2 StyleFemale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type3/4 NPTF, 1 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- MaterialSteel
- Description Keyword3/4 in Female Pipe Swivel x 1 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data