Motion
2066-20-20S

Danfoss Adapters
2066-20-20S

Straight Adapter - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss, Steel
Mi Item #08410239
MFR #2066-20-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2066-20-20S

Straight Adapter - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss, Steel
Mi Item #08410239
MFR #2066-20-20S

Mfr description
2066-20-20S
  • Broad selection of styles and sizes
  • Carbon Steel
  • Zinc plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 ORB

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/8–12
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)