Overview
Mfr description
2066-8-6S
- Carbon Steel
- Broad selection of styles and sizes
- Used in pressure hydraulic systems
- Zinc plated.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- End 1 Size1/2 in
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleMale O-Ring Boss
- End 2 Size3/8 in
- End 1 Size Type1/2 NPTF
- End 2 Thread(SAE) 9/16–18
- End 2 Size Type3/8 ORB
- MaterialSteel
- Description Keyword1/2 in Female Pipe Swivel x 3/8 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data